15A Commercial Grade Duplex Receptacle, 6-15R, Ivory

Item #: 4340

Cat #: 5028-I

UPC: 078477773574

Sign In or Register to view pricing and more.
15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Canadian, Side Wired, Steel Strap - Ivory

Overview

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Canadian, Side Wired, Steel Strap - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477773574, 5028-I

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 6-15R
Amps: 15
NEMA Configuration: 6-15R
Color: Ivory