REXEL logo

Transformer, Landscape Lighting, 150W, 120VAC, 12VDC, Plug In, Black

Item #: 43404
Cat #: 9358-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Landscape Lighting, 150 Watt, 120 Volt AC Input, 12 Volt DC Output, Plug In, Black

Overview

Transformer, Landscape Lighting, 150 Watt, 120 Volt AC Input, 12 Volt DC Output, Plug In, Black
Also known as: 9358-12

Specifications

Volts AC: 120
Type: Power Supply
Volts DC: 12
Volts AC: 120
Volts DC: 12
Type: Power Supply

Customer Reviews

No reviews for this product
(0)