
1.25A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 434192
Cat #: AGC-1-1/4-R
UPC: 051712654838
Sign In or Register to view pricing and more.
Documents & Guides
1.25 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Overview
1.25 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
There are two basic types of fuses available for appliances and consumer electronics: fast-acting or time-delay. Any replacement fuse must match the one it’s replacing. In general, fast-acting fuses are a single strand of wire or strip of metal. Time-delay fuses usually have a coiled wire, a thick element wrapped in wire, or a spring. Most electronic fuses will have the voltage and amp rating stamped on the end cap. The type of fuse can generally be visually identified. Also, owner’s manuals will have the correct replacement fuse generically identified. For example: “Use a 2 amp, time-delay, 250 volt fuse.
Also known as: 051712654838, AGC-1-1/4-R
Specifications
| Length: | 1 1/4 in |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 1.250 |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 1.250 |