
2.25A, Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250VAC
Item #: 434193
Cat #: AGC-2-1/4-R
UPC: 051712655071
to view pricing and more.
Documents & Guides
2.25 Amp, Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps, Rejection
Overview
2.25 Amp, Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps, Rejection
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655071, AGC-2-1/4-R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 2.250 |
| Interrupt Rating DC: | 100 kA |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Amps: | 2.250 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |