TeSys Vario enclosed, main switch disconnector, 10A, IP65

Item #: 434233

Cat #: VBF02GE

UPC: 389110201027

Sign In or Register to view pricing and more.
Documents & Guides
TeSys Vario enclosed, main switch disconnector, 10A, IP65

Overview

TeSys Vario enclosed, main switch disconnector, 10A, IP65

TeSys enclosed starter with switch disconnector, 3 poles, Ithe 10A 690V, for main switching in motor applications up to 4kW@400V AC-23. Enclosure providing IP65 protection, fitted with a black rotary handle and black front plate, padlockable (padlocks not included). It includes a 3-pole Vario switch body V02 with 2 possible add-on module attachments. Surface mounting enclosure with screw fixing, 2 knock-outs for cable glands on top and bottom, sealable cover. It conforms to IEC 60947-4-1, Green Premium compliant (RoHS/REACh).

Also known as: 389110201027, VBF02GE

Specifications

Standards: California Proposition 65
Standards: California Proposition 65