210 CFM 4-6" In-Line Fan

Item #: 43432
Cat #: MP200
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
In-Line Fan, Multi-Port, CFM: 210, Sones: 2.0, Duct Size: 4", 6".

Overview

In-Line Fan, Multi-Port, CFM: 210, Sones: 2.0, Duct Size: 4", 6".
Also known as: MP200

Specifications

Sones: 2
CFM: 210
Sones: 2
CFM: 210

Customer Reviews

No reviews for this product
(0)