HMDL 3P 800A Frame

Item #: 434385

Cat #: HMDL3800F

UPC: 782114350584

to view pricing and more.
Eaton Series C molded case circuit breaker frame, MDL-frame, HMDL, Frame only, Fixed thermal, fixed magnetic trip type, Three-pole, 800A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 50/60 Hz

Overview

Eaton Series C molded case circuit breaker frame, MDL-frame, HMDL, Frame only, Fixed thermal, fixed magnetic trip type, Three-pole, 800A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114350584, HMDL3800F

Specifications

Type: Frame Only
Type: Frame Only