Sheet Metal Screw, # 10 x 2", Pan Head, Combo, Steel, 100/PK

Item #: 43442

Cat #: R102PHC

UPC: 705591194335

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 10 x 2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100

A sheet metal screw is a special type of fastener that's designed for use with sheet metal. Sheet metal screws are characterized by the presence of exterior threading covering their entire shank.

Also known as: 705591194335, R102PHC

Specifications

Length: 2 in
Size: # 10
Drive: Phillips, Slotted, Combo
Material: Steel
Finish: Zinc Plated
Length: 2 in
Drive: Phillips, Slotted, Combo
Finish: Zinc Plated
Size: # 10
Material: Steel