Security Control Cable, 18/4, Shielded Riser, Gray, 1000' Spool

Item #: 434510

Cat #: 2F-C32-32

UPC:

to view pricing and more.
Documents & Guides
Security Control Cable, 18/4, Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool

Overview

Security Control Cable, 18/4, Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool
Also known as: 2F-C32-32

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Conductors: 4
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Shielded