BREAKER 20A 1P 120V 10K BL (NAB)

Item #: 43454
Cat #: B120
UPC: 989817955126
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 20A 1P 120V 10K BL

Overview

BREAKER 20A 1P 120V 10K BL
Also known as: 989817955126, B120

Specifications

Volts AC: 120
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)