1-1/2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 43456
Cat #: 150
UPC: 670648234855
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

1-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.
Also known as: 670648234855, 150

Specifications

Diameter: 1 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 1 1/2 in
Color: Gray
Length: 10 ft
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)