In-Line Lampholder, White

Item #: 43474

Cat #: 9423-15

UPC: 785652942358

Sign In or Register to view pricing and more.
Documents & Guides
In-Line Lampholder, 10W, 12V, White Socket, Aluminum Reflector.

Overview

In-Line Lampholder, 10W, 12V, White Socket, Aluminum Reflector.
Also known as: 785652942358, 9423-15

Specifications

Type: In-Line Lampholders
Volts AC: 12
Wattage: 10
Color: White
Type: In-Line Lampholders
Wattage: 10
Volts AC: 12
Color: White