LED LT PEND MNT

Item #: 434745

Cat #: VMV5L2ADM2/UNV1

UPC: 662276242753

to view pricing and more.
Documents & Guides
No Documents Available
CH VMV5L2ADM2/UNV1 LED LT PEND MNT

Overview

CH VMV5L2ADM2/UNV1 LED LT PEND MNT
Also known as: 662276242753, VMV5L2ADM2/UNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 43
Lumens: 5300
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Mounting: Pendant
Lumens: 5300
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 43
Light Technology: LED