Contactor, Safety, 420A, 120VAC Coil, 2NO, 2NC Aux.

Item #: 43480

Cat #: 100S-D420ED22BC

UPC: 612598483365

to view pricing and more.
Documents & Guides
Contactor, Safety, 420 Amp, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed Auxiliary Contacts

Overview

Contactor, Safety, 420 Amp, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed Auxiliary Contacts
Also known as: 612598483365, 100S-D420ED22BC

Specifications

Volts AC Control: 120
Poles: 3
Type: Safety, Contactor
Amps: 420
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Type: Safety, Contactor
Mounting: Surface
Poles: 3
Amps: 420
Volts AC: 600