Fuse, 20A, Light Blue, Maxi, Female, Time Delay, Plug In

Item #: 434800

Cat #: FMX-20

UPC: 051712592772

to view pricing and more.
Documents & Guides
Fuse, 20 Amp, Light Blue, Maxi, Female, Time Delay, Plug In

Overview

Fuse, 20 Amp, Light Blue, Maxi, Female, Time Delay, Plug In
Also known as: 051712592772, FMX-20

Specifications

Color: Blue
Mounting: Socket
Amps: 20
Volts DC: 12
Interrupt Rating AC: 10 kA
Color: Blue
Amps: 20
Interrupt Rating AC: 10 kA
Mounting: Socket
Volts DC: 12