REXEL logo

1-1/4" PVC Conduit, 10', Schedule 40

Item #: 43481
Cat #: 125
UPC: 670648234817
Sign In or Register to view pricing and more.
1-1/4 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.

Product Overview

1-1/4 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.
Also known as: 670648234817, 125, schedule 40
Frequently Bought Together (70)
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
125FA 1-1/4" PVC Female Terminal Adapter.
Multiple
12545ELB 1-1/4" PVC Elbow, 45°, Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Bizline
125LB Conduit Body, Type LB, Size 1-1/4", Cover/Gasket, PVC
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
125FA 1-1/4" PVC Female Terminal Adapter.
Appleton
L-400 Conduit Locknut, 1-1/4", Steel
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Appleton
PB-400-D Conduit Bushing, Insulating, 1-1/4", Threaded, Plastic
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
12545ELB 1-1/4" PVC Elbow, 45°, Schedule 40
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Bridgeport Fittings
104-S 1-1/4" UL STEEL CONDUIT LN
Bridgeport Fittings
324 1 1/4" PLASTIC BUSHING
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
125CONDCLMP2HOLE 1-1/4" 2-Hole PVC Conduit Strap
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
12590ELBBE 1-1/4" PVC Elbow, 90°, Schedule 40, Belled End
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Appleton
L-400 Conduit Locknut, 1-1/4", Steel
Multiple
125FA 1-1/4" PVC Female Terminal Adapter.
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
300 3" PVC Conduit, 10', Schedule 40
Bizline
125LB Conduit Body, Type LB, Size 1-1/4", Cover/Gasket, PVC
Multiple
250 2-1/2" PVC Conduit, 10', Schedule 40
Multiple
12590ELBBE 1-1/4" PVC Elbow, 90°, Schedule 40, Belled End
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
075MA 3/4" PVC Male Terminal Adapter.

Specifications

Diameter: 1 1/4 in
Type: Schedule 40, PVC Conduit
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 1 1/4 in
Color: Gray
Length: 10 ft
Type: Schedule 40, PVC Conduit
Material: PVC

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)