Breaker, Molded Case, LH, 400A, 3P, 600VAC, 25kA, 250VDC, 50kA, Lugs, Short Handle

Item #: 434810

Cat #: LHL36400MB

UPC: 785901005490

to view pricing and more.
Breaker, Molded Case, LH, 400 Amp, 3-Pole, 600 Volt AC, 25kA, 250 Volt DC, 50kA, Lugs, Short Handle

Overview

Breaker, Molded Case, LH, 400 Amp, 3-Pole, 600 Volt AC, 25kA, 250 Volt DC, 50kA, Lugs, Short Handle

Square D LH molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LH circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LH molded case circuit breaker is a 3 pole unit mount breaker, 400A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 25kA for 600VAC and 50kA for 250VDC. The circuit breaker MB suffix indicates a panel main breaker and has a shorter handle so that the panel door can close. LH breakers are UL 489, CSA, IEC certified.

Also known as: 785901005490, LHL36400MB

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 400
Standards: California Proposition 65
Volts DC: 250
Volts AC: 600