889D DCMICRO

Item #: 43492

Cat #: 889D-R4WE-2

UPC: 611320970708

to view pricing and more.
Documents & Guides
AB 889D-R4WE-2 889D DCMICRO

Overview

AB 889D-R4WE-2 889D DCMICRO
Also known as: 611320970708, 889D-R4WE-2

Specifications

Gender: Female
Volts DC: 250
Length: 5 m
Amps: 4
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female
Length: 5 m
IP/NEMA Rating: IP67
Pins: 4
Volts DC: 250
Amps: 4
Color: Yellow