6" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 43501
Cat #: 600
UPC: 670648235159
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

6 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.
Also known as: 670648235159, 600, Electrical pipe, CF, Plain end, 6" sweep pvc x 36" radius

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Length: 10 ft
Type: Schedule 40
Material: PVC
Length: 10 ft
Color: Gray
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)