to view pricing and more.
Documents & Guides
No Documents Available
Features: Infinite Speed Slide Control with Solid State Blower Memory, Standard: UL, Voltage Rating: 120A, Ampere Rating: 4.5A, Speed: 1550RPM, Size: 42 X 20 X 9IN, Finish: Stainless Steel
Overview
Features: Infinite Speed Slide Control with Solid State Blower Memory, Standard: UL, Voltage Rating: 120A, Ampere Rating: 4.5A, Speed: 1550RPM, Size: 42 X 20 X 9IN, Finish: Stainless Steel
Also known as: 026715023868, 884204
Specifications
No Specifications Available