Sheet Metal Screw, # 10 x 1", Pan Head, Combo, Steel, 100/PK

Item #: 43513

Cat #: R101PHC

UPC: 705591194304

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 1", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 10 x 1", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100

A sheet metal screw is a special type of fastener that's designed for use with sheet metal. Sheet metal screws are characterized by the presence of exterior threading covering their entire shank.

Also known as: 705591194304, R101PHC

Specifications

Size: # 10
Drive: Phillips, Slotted, Combo
Length: 1 in
Material: Steel
Finish: Zinc Plated
Size: # 10
Length: 1 in
Finish: Zinc Plated
Drive: Phillips, Slotted, Combo
Material: Steel