C.S.A.FUSE FM1 CL'C'600V 3A

Item #: 435195

Cat #: 3CIF21

UPC: 051712550970

to view pricing and more.
Documents & Guides
Fuse-link, low voltage, 3 A, AC 600 V, DC 250 V, HRCI-CA, 14 x 55 mm, CSA

Overview

Fuse-link, low voltage, 3 A, AC 600 V, DC 250 V, HRCI-CA, 14 x 55 mm, CSA

Eaton's Bussmann British standard fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current, voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712550970, 3CIF21

Specifications

No Specifications Available