Halogen Lamp, PAR30L, 50W, 120V, NFL25

Item #: 435231

Cat #: 50PAR30LN/HAL/IR/NFL25/DL-120V

UPC: 046135165559

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Double Life, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 100, Color Temperature: 2825K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10 Sylvania Part # 16555

Overview

Halogen Lamp, Double Life, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 100, Color Temperature: 2825K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10 Sylvania Part # 16555
Also known as: 046135165559, 50PAR30LN/HAL/IR/NFL25/DL-120V

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Wattage: 50
Light Technology: Halogen
Angle: 25°
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 100
Wattage: 50
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2800 (Warm White)
Light Technology: Halogen