15A Commercial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 435270

Cat #: CR015-I

UPC: 078477815229

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, , Side Wired, Steel Strap, - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, , Side Wired, Steel Strap, - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477815229, CR015-I

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R