Cable Tie, No Buckle, 19.8L (503mm), Ext

Item #: 435331

Cat #: PLT5EH-NB-C0

UPC: 074983776665

to view pricing and more.
Pan-Ty® lashing tie, extra-heavy cross section (no buckle design), 19.8 (503mm) length, weather resistant nylon 6.6, black.

Overview

Pan-Ty® lashing tie, extra-heavy cross section (no buckle design), 19.8 (503mm) length, weather resistant nylon 6.6, black.
Also known as: 074983776665, PLT5EH-NB-C0

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Black
Material: Nylon
Length: 19.800 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Weight Capacity: 250 lbs
Color: Black
Length: 19.800 in
Family / Style: Pan-Ty®
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.075 in