Starter, Compact, 9A, 110/120VAC Coil, 1NO Contact, 1.6-2.5A

Item #: 435348

Cat #: 190S-AND2-DB25C-KN

UPC: 662074679935

to view pricing and more.
Documents & Guides
Starter, Compact, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open Contact, Side Mount, 1.6 - 2.5 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob

Overview

Starter, Compact, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open Contact, Side Mount, 1.6 - 2.5 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob
Also known as: 662074679935, 190S-AND2-DB25C-KN

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Starter, Open Type, Compact
Mounting: DIN Rail
Volts AC: 600
Amps: 9
Amps Range: 1.600 - 2.500
Volts AC Control: 110/120
Type: Starter, Open Type, Compact
Volts AC: 600
Amps Range: 1.600 - 2.500
Poles: 3
Mounting: DIN Rail
Amps: 9