Incandescent Lamp, CA8, 15W, 120V, Clear

Item #: 435359
Cat #: S3273
UPC: 045923032738
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 15 Watt, 120 Volt, Bulb: CA8 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 100, Lamp Finish: Clear

Overview

Incandescent Lamp, 15 Watt, 120 Volt, Bulb: CA8 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 100, Lamp Finish: Clear
Also known as: 045923032738, S3273

Specifications

Color: Clear
Shape: CA8 (Candle Angular)
Lumens: 100
Volts AC: 120
Wattage: 15
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Lumens: 100
Wattage: 15
Base: Candelabra Screw (E12)
Shape: CA8 (Candle Angular)
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)