Power Supply, 240W, 10A, 24VDC Output,120/230VAC Input, 1PH

Item #: 435493

Cat #: 6EP1334-2AA00

UPC: 754554433288

to view pricing and more.
Documents & Guides
Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 120/230 Volt AC Input, 1-Phase, DIN Rail Mount

Overview

Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 120/230 Volt AC Input, 1-Phase, DIN Rail Mount
Also known as: 754554433288, 6EP1334-2AA00

Specifications

Wattage: 240
Volts DC: 24
Amps: 10
Phase: 1
Wattage: 240
Amps: 10
Volts DC: 24
Phase: 1