125 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V

Item #: 43560
Cat #: LPJ-125SP
UPC: 051712523424
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V, LOW-PEAK

Overview

125 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V, LOW-PEAK
These Bussmann Low-PeakĀ® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.
Also known as: 051712523424, LPJ-125SP

Specifications

Mounting: Blade
Amps: 125
Opening: Time-Delay, Slow-Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Opening: Time-Delay, Slow-Blow
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Amps: 125
Family / Style: LPJ
Volts AC: 600
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)