pressure switch XMLA 160 bar - fixed scale 1 threshold - 1 C/O

Item #: 435613

Cat #: XMLA160D2S13

UPC: 389110751195

to view pricing and more.
pressure switch XMLA 160 bar - fixed scale 1 threshold - 1 C/O

Overview

pressure switch XMLA 160 bar - fixed scale 1 threshold - 1 C/O

This product is part of the XM range, an offer of electromechanical pressure sensors for pressure control. This electromechanical pressure switch features a 1/4-18 NPTF (female) connector for fluid connection and piston pressure actuator. It has a fixed scale for external setting and a maximum pressure rating of 160bar. This pressure switch is suitable for controlling fluid which is hydraulic oil (0°C to 160°C). It is furnished with screw clamp terminals for electrical connection and 1 changeover, snap action, silver contacts. It offers a mechanical durability of about 6 million operating cycles. It is an IP66 rated product. The enclosure is made of zinc alloy. Its dimensions are 35mm (width) x 75mm (depth) x 113mm (height). It weighs 0.75kg. It is suitable for regulation between 2 thresholds. For controlling pressure of air and water in residential and industrial applications. This product is certified by BV, CCC, CSA, EAC, LROS and UL. It meets CE, CSA C22.2 No 14, EN/IEC 60947-5-1 and UL 508 standards. One of the most comprehensive catalogues of industrial and power pressure sensors on the market. The line of XM Pressure Sensors and Switches (formerly known as OsiSense) combine the latest pressure sensing technology with adaptability to virtually any configuration.

Also known as: 389110751195, XMLA160D2S13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65