Bath Light, 1 Light, 100W, Polished Chrome

Item #: 435747
Cat #: P3000-15
UPC: 785247158461
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 1 Light, 100 Watt, Polished Chrome, Length: 8-3/4 in, Medium Screw

Overview

Bath Light, 1 Light, 100 Watt, Polished Chrome, Length: 8-3/4 in, Medium Screw
Also known as: 785247158461, P3000-15

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Length: 8.750 in
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Polished Chrome
Type: Bath/Wall Fixture
Wattage: 100
Length: 8.750 in

Customer Reviews

No reviews for this product
(0)