Safety Switch, 30A, 3P, 240V/250DC, HD Fusible, 3R, 15A GFCI

Item #: 435771

Cat #: DH321FRKA1240

UPC: 782116418190

to view pricing and more.
30 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, 15 Amp, 240 Volt AC, GFCI Receptacle

Overview

30 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, 15 Amp, 240 Volt AC, GFCI Receptacle
Also known as: 782116418190, DH321FRKA1240

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R