Drive, Embedded I/O, Forced Air, 260A, 132kW ND, 110kW HD, 480VAC, 3PH, Frame 6

Item #: 435801

Cat #: 20F1ANC260JN0NNNNN

UPC: 884951166530

to view pricing and more.
AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 260 Amps, 132 kW Normal Duty, 110 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 260 Amps, 132 kW Normal Duty, 110 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, Blank (No HIM)

The PowerFlex 753 provides general purpose control for applications ranging up to 350 Hp/250 kW while the PowerFlex 755 provides maximum flexibility and performance up to 2000 Hp/1500 kW. With a complete power range of 0.75 to 1500 kW (1 to 2000 Hp) and 400/480 and 600/690 volt availability, the PowerFlex 750-Series is a comprehensive drive family providing productivity-enhancing benefits to a wide range of global applications.

Also known as: 884951166530, 20F1ANC260JN0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Wattage: 110 kW, 132 kW
Type: AC Drive
Wattage: 110 kW, 132 kW
Volts AC: 480