
to view pricing and more.
Documents & Guides
3 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT
Overview
3 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT
Gang boxes save time in installation, no need to gang boxes together.
Also known as: 786189106305, TP630
Specifications
| Gangs: | 3 |
| Width: | 8 5/8 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 1 5/8 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 58 in³ |
| Gangs: | 3 |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 58 in³ |
| Width: | 8 5/8 in |
| Depth: | 1 5/8 in |
| Material: | Steel |