Breaker, Bolt-On, GFCI, 20A, 3P, 208Y/120VAC, QOB Type, 10 kAIC, 6mA

Item #: 435976

Cat #: QOB320GFI

UPC: 785901732228

to view pricing and more.

Overview

Breaker, Bolt-On, GFCI, 20 Amp, 3-Pole, 208Y/120 Volt AC, QOB Type, 10 kAIC, 6mA
Also known as: 785901732228, QOB320GFI

Specifications

Poles: 3
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On