Closure Plate, 10.00x10.00, Galvanized, Steel

Item #: 4360

Cat #: F1010GCPNKGV

UPC: 783510467500

Sign In or Register to view pricing and more.
Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F1010GCPNKGV item measures 10.00x10.00 inches with a material of Steel finish Galvanized.

Overview

Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F1010GCPNKGV item measures 10.00x10.00 inches with a material of Steel finish Galvanized.

This galvanized wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling. A variety of lengths and fittings accommodate design requirements.

Also known as: 783510467500, F1010GCPNKGV

Features & Benefits

  • Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: No
Width: 10 in
Height: 10 in
Number of Knockouts: 0