Hospital Grade Decora Duplex Modular Receptacle, 20A, 125V, Brown *** Discontinued ***

Item #: 436035
Cat #: M1636-HG0
UPC: 078477424827
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Decora Duplex Modular Receptacle, 20A, 125V, 5-20R, Brown *** Discontinued ***

Overview

Hospital Grade Decora Duplex Modular Receptacle, 20A, 125V, 5-20R, Brown *** Discontinued ***
Also known as: 078477424827, M1636-HG0

Specifications

Type: Receptacle, Hospital Grade, Modular Receptacle, Duplex
Color: Brown
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Hospital Grade, Modular Receptacle, Duplex
Volts AC: 120
NEMA Configuration: 5-20R
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)