Modular 1 phaseVoltage control relay, Harmony, 5A, 2CO, range 15..600V, 24..240V AC DC

Item #: 436091
Cat #: RM35UA13MW
UPC: 785901671732
Sign In or Register to view pricing and more.
Modular 1 phaseVoltage control relay, Harmony, 5A, 2CO, range 15..600V, 24..240V AC DC

Overview

Modular 1 phaseVoltage control relay, Harmony, 5A, 2CO, range 15..600V, 24..240V AC DC
This Harmony RM35-U multi function control relay allows monitoring of voltage control. This modular multi function control relay is ideal for monitoring of electrical values and voltage variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901671732, RM35UA13MW

Specifications

Type: Voltage, Relay, Mulotifunction Control
Poles: 2
Volts DC Range: 24, 240
Amps: 5
Mounting: DIN Rail
Volt Amps: 1250
Standards: California Proposition 65
Type: Voltage, Relay, Mulotifunction Control
Volts DC Range: 24, 240
Mounting: DIN Rail
Standards: California Proposition 65
Poles: 2
Amps: 5
Volt Amps: 1250

Customer Reviews

No reviews for this product
(0)