
90A Time-Delay Fuse, Low-Peak, Class J, 600V
Item #: 43616
Cat #: LPJ-90SP
UPC: 051712523394
to view pricing and more.
Documents & Guides
Low-Peak Current Limiting Time Delay Fuse, 90 A, 600 VAC 300 VDC, 300 kAIC, Class J, Cartridge Body
Overview
Low-Peak Current Limiting Time Delay Fuse, 90 A, 600 VAC 300 VDC, 300 kAIC, Class J, Cartridge Body
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500% rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fuse indication. These UL Class J products in sizes 1 to 600 amps provide exceptional performance at 600 Vac and 300 Vdc (see spec sheets for specific details) in a compact size rejecting footprint
Also known as: 051712523394, LPJ-90SP
Specifications
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Family / Style: | LPJ |
| Amps: | 90 |
| Class: | J |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Mounting: | Blade |
| Family / Style: | LPJ |
| Class: | J |
| Volts DC: | 300 |
| Interrupt Rating AC: | 300 kA |
| Speed: | Time Delay, Slow Blow |
| Amps: | 90 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |