Repaired, Drive, 380 - 480VAC, 1.5kW, 2HP, 4A, 3P, B Frame, No Filter

Item #: 436237
Cat #: E22BD4P0N104/A
UPC: 886739816491
Sign In or Register to view pricing and more.
Repaired, Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 1.5 kW, 2 Horse Power, 4 Amp, B Frame, No Filter, IP20 Open

Overview

Repaired, Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 1.5 kW, 2 Horse Power, 4 Amp, B Frame, No Filter, IP20 Open
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 886739816491, E22BD4P0N104/A

Specifications

Phase: 3
Amps: 4
Horsepower: 2
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 3
Horsepower: 2
IP/NEMA Rating: IP20
Amps: 4
Type: Variable Frequency Drive
Wattage: 1.500 kW

Customer Reviews

No reviews for this product
(0)