MILW 48-20-5160 5-IN CORE

Item #: 436254

Cat #: 48-20-5160

UPC: 045242106202

to view pricing and more.
Documents & Guides
Milwaukee; Core Bit; Thick Wall; Bit Diameter: 5 In; Shank Size: 12/18 In Length; Drill Size: 4-3/8 In Depth; Shank Type: Spline Drive; Material: Carbide Tipped; Extension: 7-1/2 In

Overview

Milwaukee; Core Bit; Thick Wall; Bit Diameter: 5 In; Shank Size: 12/18 In Length; Drill Size: 4-3/8 In Depth; Shank Type: Spline Drive; Material: Carbide Tipped; Extension: 7-1/2 In

Milwaukee's core bits are ideal for large hole drilling where depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thick wall core bits is 4-3/8 in. The inside core must be removed by the operator before deeper drilling can be accomplished. The thick wall construction is ideal for larger hammers and more seasoned/cured concrete. A 7-1/2 in. extension is available to allow for the deeper holes to be drilled. The appropriate (Dependant on the diameter) spline drive shank must be used to drive the core bit. Use 48-20-5199 center pin and 48-20-5175 guide plate for positioning and starting the hole. Thick wall core bits are available from 1 in. to 6 in. diameters. See thin wall core bits for less expensive drilling in new concrete and/or smaller hammers.

Also known as: 045242106202, 48-20-5160

Features & Benefits

  • 5 in. diameter
  • Usable cutting depth 4-3/8 in.
  • Thick wall
  • Use with thick wall core bit shank 48-03-3564 (12 in.) or 48-03-3565 (18 in.)

Specifications

No Specifications Available