PS, IEC, CONN, 3P4W

Item #: 436280

Cat #: HBL4125C6W

UPC: 783585404141

to view pricing and more.
Documents & Guides
HUB HBL4125C6W PS, IEC, CONN, 3P4W,

Overview

HUB HBL4125C6W PS, IEC, CONN, 3P4W,

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585404141, HBL4125C6W

Features & Benefits

  • Self-closing gasketed cover
  • Color coded housings for easy identification
  • Super tough insulated non-metallic housing

Specifications

Material: Composite
Color: Red
Size: Standard
NEMA Configuration: Non-Nema
Type: Standard
Material: Composite
Size: Standard
Type: Standard
Color: Red
NEMA Configuration: Non-Nema