![6" PVC Utility Duct, 20' Length, Type DB-60, White, Bell End 6" PVC Utility Duct, 20' Length, Type DB-60, White, Bell End](https://rexel-cdn.com/products/pvc200db60201127image.jpg?i=16C9687F-E58A-4780-9C1A-2AB5D6B664FC&f=420)
6" PVC Utility Duct, 20' Length, Type DB-60, White, Bell End
Item #:
436347
Cat #:
600DB60
UPC:
670648234572
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC Utility Duct, 20 Foot Length, Type DB-60, White, Bell End, For Direct Burial or Concrete Encasement
Overview
6 Inch PVC Utility Duct, 20 Foot Length, Type DB-60, White, Bell End, For Direct Burial or Concrete Encasement
Also known as: 670648234572, 600DB60
Specifications
Length: | 20 ft |
Color: | White |
Material: | PVC |
Diameter: | 6 in |
Type: | DB-60 |
Length: | 20 ft |
Material: | PVC |
Type: | DB-60 |
Color: | White |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)