This product may not be available in all locations.
kit for UL type 1 conformity - for variable speed drive
Item #:
436363
Cat #:
VW3A9206
UPC:
785901684947
Sign In or Register to view pricing and more.
Documents & Guides
kit for UL type 1 conformity - for variable speed drive
Overview
kit for UL type 1 conformity - for variable speed drive
Also known as: 785901684947, VW3A9206
Specifications
IP/NEMA Rating: | NEMA 1 |
Type: | Drive, Conduit Kit |
Mounting: | Wall |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Wall |
Type: | Drive, Conduit Kit |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)