
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Fluorescent Chassis; Wattage: 34 Wtt; Voltage Rating: 120 V;lamp Type: Medium Bi-pin T12; Number Of Lamps: 4; Lamp Included: No; Ballast Type: Magnetic Hpf; Material: Steel; Finish: White; Length: 47-3/16 In; Width: 24-1/2 In; Height: 2-1/16 In; Connection: Mounted To
Overview
Sea Gull Lighting; Fluorescent Chassis; Wattage: 34 Wtt; Voltage Rating: 120 V;lamp Type: Medium Bi-pin T12; Number Of Lamps: 4; Lamp Included: No; Ballast Type: Magnetic Hpf; Material: Steel; Finish: White; Length: 47-3/16 In; Width: 24-1/2 In; Height: 2-1/16 In; Connection: Mounted To
Also known as: 785652950360, 9503-15S
Specifications
No Specifications Available