
Round Head Machine Screw, Slot/Phillips Combo, 8-32 x 1" 100/PK
Item #: 43638
Cat #: R81RHC
UPC: 705591194564
to view pricing and more.
Documents & Guides
Machine Screw, Round Head - Combo, 8-32 x 1", Zinc Plated, Order of 1 Each = Pack of 100
Overview
Machine Screw, Round Head - Combo, 8-32 x 1", Zinc Plated, Order of 1 Each = Pack of 100
Cap and machine screws are used to clamp machine parts together, either when one of the parts has a threaded hole or in conjunction with a nut. These screws stretch when tightened, and the tensile load created clamps the parts together.
Also known as: 705591194564, R81RHC
Specifications
| Screw Head: | Round |
| Drive: | Phillips, Slotted |
| Length: | 1 in |
| Material: | Steel |
| Size: | # 8 |
| Screw Head: | Round |
| Length: | 1 in |
| Size: | # 8 |
| Drive: | Phillips, Slotted |
| Material: | Steel |