Enclosure, 6-Unit, Die Cast Aluminum, NEMA 4/13, Surface Mount

Item #: 43649

Cat #: 800T-6THZ

UPC: 662073245117

to view pricing and more.
Documents & Guides
Enclosure, 6 Opening, 30 mm, Die Cast Aluminum, Gray, NEMA 4/13, Surface Mount, 2 Vertical Rows of 3

Overview

Enclosure, 6 Opening, 30 mm, Die Cast Aluminum, Gray, NEMA 4/13, Surface Mount, 2 Vertical Rows of 3
Also known as: 662073245117, 800T-6THZ

Specifications

Material: Die Cast Aluminum
Size: 30 mm
Type: Enclosure, 6 Unit
Mounting: Surface
Color: Gray
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Material: Die Cast Aluminum
Type: Enclosure, 6 Unit
Color: Gray
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Mounting: Surface
Family / Style: 800T