Breaker, Molded Case, 200A, 3P, 600Y/347VAC, 480DVAC, 25kAIC

Item #: 436501

Cat #: T3N200TW

UPC: 662019930428

to view pricing and more.
Documents & Guides
200 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".

Overview

200 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".

3 pole, 200 amps rated at 600V AC, Tmax molded case circuit breaker with thermal magnetic trip device and 25kA at 480VAC interrupt current rating

Also known as: 662019930428, T3N200TW

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Amps: 200
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 125 kA