This product may not be available in all locations.

Breaker, Pistol Handle, Red/Yellow, NEMA 1,3R,1,.4,4X
Item #: 436508
Cat #: OHY80L6
UPC: 417019186968
to view pricing and more.
Documents & Guides
Red pistol handle with O/I and OFF/ON marking and protection according to NEMA 1, 3R, 12, 4, 4X
Overview
Red pistol handle with O/I and OFF/ON marking and protection according to NEMA 1, 3R, 12, 4, 4X
The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%.
Also known as: 417019186968, OHY80L6
Specifications
| Type: | Pistol Handle, Accessories |
| Length: | 3.1 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Color: | Red/Yellow |
| Type: | Pistol Handle, Accessories |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Length: | 3.1 in |
| Color: | Red/Yellow |