Manual Motor Starter, Toggle, 3PH, 600V, NEMA M-0, Type 3R/12/13

Item #: 436525

Cat #: CR1062R3AAT3000

UPC: 783166584644

to view pricing and more.
Documents & Guides
Manual Motor Starter, Toggle, 3-Phase, 600 Volt, Neman 3R/12/13 Enclosure, NEMA Size M-0

Overview

Manual Motor Starter, Toggle, 3-Phase, 600 Volt, Neman 3R/12/13 Enclosure, NEMA Size M-0
Also known as: 783166584644, CR1062R3AAT3000

Specifications

Phase: 3
Family / Style: CR106
Mounting: Surface
Type: Manual Motor Starter, Toggle
Material: Metal
Volts AC: 600
Size: M-0
Phase: 3
Mounting: Surface
Material: Metal
Size: M-0
Family / Style: CR106
Type: Manual Motor Starter, Toggle
Volts AC: 600